SCALA2
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High efficiency platform with a permanent magnet motor (ECM) that helps reduce energy consumption
- Fully integrated water booster pump providing perfect water pressure in up to 8 taps-even with multiple taps and showers running at the same time
- Built-in sensor, which constantly measures the discharge pressure. If the pressure drops below the desired level, SCALA2 boosts its operation immediately to compensate for the loss of pressure
- Constant water pressure with integrated controls and frequency driven motor
- Silent: Using cutting edge technology in multistage pumps, combined with world class materials, SCALA2 is the most silent pressure booster in the world.
- With permanent magnet motor (ECM) technology and smart controls, SCALA2 provides pressure optimizing the power consumption, saving energy and costs.
- COMPACT AND EASY TO INSTALL SCALA2 integrates all components of a pressure booster in one compact enclosure, suitable for multiple applications, making it easy to select, size and install.
- Boost from city mains, wells, roof, ground and break banks to increase water pressure delivered in the home.
- Dry run protection monitoring to automatically stop the pump in case of dry-running
- Built in operational features with LED indicator lights showcasing system status
Documents
Specifications
- AMP:
- 4.9
- Application:
- Residential
- Collection:
- SCALA2
- Connection Size:
- 1
- Connection Type:
- NPT
- Cord Length:
- 6.59 ft
- Depth:
- 15-9/10 in
- Diameter - Inside 1:
- 1 in
- Discharge:
- 1 in
- Flow Rate:
- 13.2 gpm
- Height:
- 14-29/100 in
- Horsepower:
- 0.6 hp
- Length:
- 18-23/50 in
- Maximum Feet of Head:
- 147.65
- Maximum Temperature:
- 113
- NEMA:
- NEMA 5-15
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Pressure Booster
- Pump Body Material:
- Composite
- Pump Motor Type:
- Permanent Magnetic
- Pump Mounting:
- Horizontal
- Pump Phase:
- 1
- Pump Stage:
- 4
- RPM:
- 4890
- UL Listed:
- Yes
- Volts:
- 115V