This product requires certification to purchase.

5 HP Submersible Well Pump End

You last purchased this on
 
Grundfos

Series 35S-SP 5 HP Submersible Well Pump End

  • Fast #
  • Part #G98914841
  • Item #7844018
  • Manufacturer Part #98914841
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

Series 35S-SP 5 HP Submersible Well Pump End

  • Fast #
  • Part #G98914841
  • Item #7844018
  • Manufacturer Part #98914841
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Multi-stage submersible pump for raw water supply, groundwater lowering and pressure boosting
  • The pump is suitable for pumping clean, thin, non-aggressive liquids without solid particles or fibers
  • Requires Certification

Specifications

Collection:
Series 35S-SP
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
35 gpm
Horsepower:
5 hp
Impeller:
Stainless Steel
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
60
NSF Certified:
No
Pump Application:
Irrigation
Pump Body Material:
304 Stainless Steel
Pump Stage:
19
RPM:
3450
UL Listed:
No