10 gpm 3/4 hp Stainless Steel Pump End
SP2A Series 10 gpm 3/4 hp Stainless Steel Pump End
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- SP2A Series
- Discharge:
- 1-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 10 gpm
- Height:
- 16 in
- Horsepower:
- 3/4 hp
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Stage:
- 12
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V