1-1/2 HP 13 GPM 230V 3-Wire Submersible Well Pump
SP2A Series 1-1/2 HP 13 GPM 230V 3-Wire Submersible Well Pump
Product Details
Product Details
Specifications
- AMP:
- 11.6
- Automatic Shut-Off:
- No
- CSA Certified:
- Yes
- Collection:
- SP2A Series
- Connection Type:
- NPT
- Diameter:
- 4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 13 gpm
- Horsepower:
- 1-1/2 hp
- Impeller:
- Stainless Steel
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 123
- Maximum Temperature:
- 40
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 264 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 3 Wire
- Pump Phase:
- 1
- Pump Stage:
- 21
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 1100 W