3/4 HP 13 GPM 230V 3-Wire Submersible Well Pump
SP2A Series 3/4 HP 13 GPM 230V 3-Wire Submersible Well Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 8.4
- Automatic Shut-Off:
- No
- Collection:
- SP2A Series
- Connection Type:
- NPT
- Diameter:
- 4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 13 gpm
- Horsepower:
- 3/4 hp
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure - Maximum:
- 142 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Motor Type:
- 3 Wire
- Pump Phase:
- 1
- Pump Stage:
- 12
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 550 W