9.2 gpm 3 hp Stainless Steel Pump End
SP2A Series 9.2 gpm 3 hp Stainless Steel Pump End
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- SP2A Series
- Discharge:
- 1-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 10 gpm
- Height:
- 35-24/25 in
- Horsepower:
- 3 hp
- Material:
- Stainless Steel
- Maximum Temperature:
- 68
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Stage:
- 34
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V