This product requires certification to purchase.

1-1/2 HP 20 GPM 230V 3-Wire Submersible Well Pump

You last purchased this on
 
Grundfos

SP3A Series 1-1/2 HP 20 GPM 230V 3-Wire Submersible Well Pump

  • Fast #
  • Part #G10154514
  • Item #3087119
  • Manufacturer Part #10154514
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

SP3A Series 1-1/2 HP 20 GPM 230V 3-Wire Submersible Well Pump

  • Fast #
  • Part #G10154514
  • Item #3087119
  • Manufacturer Part #10154514
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
11.6
Automatic Shut-Off:
No
CSA Certified:
Yes
Collection:
SP3A Series
Connection Type:
NPT
Diameter:
4 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
20 gpm
Horsepower:
1-1/2 hp
Impeller:
Stainless Steel
Material:
Stainless Steel
Maximum Feet of Head:
87
Maximum Temperature:
40
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
187 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Stainless Steel
Pump Motor Type:
3 Wire
Pump Phase:
1
Pump Stage:
14
RPM:
3450
UL Listed:
No
Volts:
230V
Watts:
1100 W