This product requires certification to purchase.

16 gpm 1-1/2 hp Stainless Steel Pump End

You last purchased this on
 
Grundfos

SP3A Series 16 gpm 1-1/2 hp Stainless Steel Pump End

  • Fast #
  • Part #G10010014
  • Item #3087162
  • Manufacturer Part #10010014
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

SP3A Series 16 gpm 1-1/2 hp Stainless Steel Pump End

  • Fast #
  • Part #G10010014
  • Item #3087162
  • Manufacturer Part #10010014
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
SP3A Series
Discharge:
1-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
16 gpm
Height:
17-17/25 in
Horsepower:
1-1/2 hp
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
68
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Irrigation
Pump Body Material:
Stainless Steel
Pump Stage:
14
RPM:
3450
UL Listed:
No
Volts:
230V