This product requires certification to purchase.

3 HP Submersible Well Pump End

You last purchased this on
 
Grundfos

SP7 Series 3 HP Submersible Well Pump End

  • Fast #
  • Part #G98924023
  • Item #7842952
  • Manufacturer Part #98924023
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

SP7 Series 3 HP Submersible Well Pump End

  • Fast #
  • Part #G98924023
  • Item #7842952
  • Manufacturer Part #98924023
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
SP7 Series
Discharge:
1-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
35 gpm
Horsepower:
3 hp
Material:
Stainless Steel
NSF Certified:
No
Pump Stage:
11
RPM:
3450
UL Listed:
No