3/4 HP 15 GPM 240V 2-Wire Submersible Well Pump
SQE Series 3/4 HP 15 GPM 240V 2-Wire Submersible Well Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 8.4
- Collection:
- SQE Series
- Connection Type:
- NPT
- Cord Length:
- 4-23/25 ft
- Diameter:
- 3 in
- Discharge:
- 1-1/4 in
- Flow Rate:
- 13.2 gpm
- Height:
- 2-9/10 in
- Horsepower:
- 3/4 hp
- Lead Law Compliant:
- Yes
- Length:
- 31-1/2 in
- Maximum Feet of Head:
- 183
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- MSE3
- RPM:
- 10700
- UL Listed:
- No
- Volts:
- 200/240V
- Watts:
- 1.55 kW
- Weight:
- 11.9 lb
- Width:
- 2-9/10 in