Stainless Steel Submersible Water Pump
Stainless Steel Submersible Water Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Connection Size:
- 2
- Connection Type:
- NPT
- Flow Rate:
- 77 gpm
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Weight:
- 22 lb