TP 80-160/2 1/2 HP 208/230/460V Circulator Pump
TP 80-160/2 1/2 HP 208/230/460V Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Maximum Fluid Temperature: 284 F
- Minimum Fluid Temperature: 5 F
- Frequency: 60 Hz
- Warranty: 2 Years
Specifications
- Blower Type:
- Variable Speed
- Connection Size:
- 3
- Connection Type:
- Flanged
- Depth:
- 8 in
- Flow Rate:
- 150 gpm
- Horsepower:
- 3 hp
- Maximum Feet of Head:
- 53
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Phase:
- 3
- Volts:
- 208/230/460V
- Width:
- 23 in