This product requires certification to purchase.

*CVR* TP32-40/4 .33HP CI PEO

Grundfos

TP32-40/4 *CVR* TP32-40/4 .33HP CI PEO

  • Fast #
  • Part #G91122103
  • Item #3085826
  • Manufacturer Part #91122103
5 out of 5 Customer Rating
Brand image
Grundfos

TP32-40/4 *CVR* TP32-40/4 .33HP CI PEO

  • Fast #
  • Part #G91122103
  • Item #3085826
  • Manufacturer Part #91122103
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
TP32-40/4
Connection Size:
1-1/4
Depth:
6 in
End Connection 1:
Flanged
End Connections:
Flanged
Material:
Cast Iron
Maximum Feet of Head:
13.1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
35.9 lb
Width:
11 in