This product requires certification to purchase.

TP50-240/2B 2 HP 208-230/460V Bronze Circulator Pump

You last purchased this on
 
Grundfos

TP50-240/2 TP50-240/2B 2 HP 208-230/460V Bronze Circulator Pump

  • Fast #
  • Part #G96411821
  • Item #3085239
  • Manufacturer Part #96411821
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

TP50-240/2 TP50-240/2B 2 HP 208-230/460V Bronze Circulator Pump

  • Fast #
  • Part #G96411821
  • Item #3085239
  • Manufacturer Part #96411821
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Maximum Fluid Temperature: 284 F
  • Minimum Fluid Temperature: 5 F
  • Frequency: 60 Hz
  • Warranty: 2 Years
  • Requires Certification

Specifications

Blower Type:
Variable Speed
Collection:
TP50-240/2
Connection Size:
2
Depth:
8 in
Flow Rate:
101 gpm
Height:
4-1/4 in
Material:
Bronze
Maximum Feet of Head:
78.7
Maximum Immersible Depth:
78.7 ft
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
208/230/460V
Weight:
81.7 lb
Width:
20-1/4 in