This product requires certification to purchase.

UP15-42F Circulator Pump, 1/25 HP, 115V

This product has been replaced by

Grundfos 1/25 hp 115V Cast Iron Circulator Pump
Grundfos UPS15-58FC 1/25 HP 115V Cast Iron Circulator Pump
Manufacturer Part #59896341
You last purchased this on
 
Grundfos

UP Series UP15-42F Circulator Pump, 1/25 HP, 115V

  • Fast #
  • Part #G59896155
  • Item #12029
  • Manufacturer Part #59896155
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Grundfos 1/25 hp 115V Cast Iron Circulator Pump
Grundfos UPS15-58FC 1/25 HP 115V Cast Iron Circulator Pump
Manufacturer Part #59896341
Grundfos

UP Series UP15-42F Circulator Pump, 1/25 HP, 115V

  • Fast #
  • Part #G59896155
  • Item #12029
  • Manufacturer Part #59896155
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compact design
  • Maintenance-free
  • Corrosion resistant impeller
  • Quiet operation
  • Single-speed
  • Maximum Fluid Temperature: 230 F
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

AMP:
0.74
Blower Type:
1 Speed
Collection:
UP Series
Depth:
6-1/2 in
Discharge:
1-1/2 in
Discharge Pressure:
10
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Flow Rate:
17.17 gpm
Height:
5-1/4 in
Horsepower:
1/25 hp
Impeller:
Composite
Material:
Cast Iron
Maximum Feet of Head:
15
Maximum Immersible Depth:
0 ft
Maximum Temperature:
230
NSF Certified:
Yes
Origin:
Domestic
Power Source:
Hardwired
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Heating
Pump Body Material:
Cast Iron
Pump Motor Type:
Asynchronous Squirrel Cage
Pump Phase:
1
UL Listed:
Yes
Volts:
115V
Watts:
85 W
Width:
5-17/50 in