This product requires certification to purchase.

UP26-99F 1/6 HP 115V Cast Iron Circulator Pump

This product has been replaced by

Grundfos 33 gpm Cast Iron Circulator Pump
Grundfos UPS26-99FC 1/6 HP 115V Cast Iron Circulator Pump
Manufacturer Part #52722512
You last purchased this on
 
Grundfos

UP Series UP26-99F 1/6 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #G52722355
  • Item #76828
  • Manufacturer Part #52722355
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Grundfos 33 gpm Cast Iron Circulator Pump
Grundfos UPS26-99FC 1/6 HP 115V Cast Iron Circulator Pump
Manufacturer Part #52722512
Grundfos

UP Series UP26-99F 1/6 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #G52722355
  • Item #76828
  • Manufacturer Part #52722355
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 45
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Built-in thermal overload switch
  • Maintenance-free
  • Quiet operation
  • Corrosion resistant impeller
  • Single-speed
  • Maximum Fluid Temperature: 230 F
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

AMP:
2.15
Blower Type:
1 Speed
Collection:
UP Series
Depth:
6-1/2 in
Discharge Pressure:
10
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Flow Rate:
33.90 gpm
Height:
6-3/8 in
Horsepower:
17/100 hp
Impeller:
Composite
Length:
6-1/2 in
Material:
Cast Iron
Maximum Feet of Head:
32
Maximum Temperature:
230
Origin:
Domestic
Power Source:
Hardwired
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Application:
Heating
Pump Body Material:
Cast Iron
Pump Motor Type:
Asynchronous Squirrel Cage
Pump Phase:
1
UL Listed:
Yes
Volts:
115V
Watts:
245 W
Width:
5-14/25 in