3/4 in. Sweat Zone Valve with End Switch
UP-ZV 3/4 in. Sweat Zone Valve with End Switch
Frequently Purchased Together
Product Details
Product Details
- In-line removable actuator
- Maximum Fluid Temperature: 240 F
- Minimum Fluid Temperature: 33 F
- Warranty: 2 Years
Specifications
- Collection:
- UP-ZV
- Depth:
- 124 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Height:
- 4-37/100 in
- IAPMO Listed:
- No
- Material:
- Forged Brass
- Maximum Temperature:
- 240
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- Valve Body Style:
- 2-way
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Zone Valve
- Volts:
- 24V
- Watts:
- 5 W
- Width:
- 2-19/50 in