This product requires certification to purchase.

UP15-10B5 1/25 HP 115V Bronze Circulator Pump

You last purchased this on
 
Grundfos

UP15-10B5 1/25 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #G59896213
  • Item #989535
  • Manufacturer Part #59896213
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

UP15-10B5 1/25 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #G59896213
  • Item #989535
  • Manufacturer Part #59896213
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bronze pump housing suitable for drinking water applications
  • Compact design
  • Maintenance-free
  • Corrosion resistant impeller
  • Quiet operation
  • Single-speed
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.22
ANSI:
ANSI 61
Blower Type:
1 Speed
CSA Certified:
Yes
Connection Size:
1/2
Connection Type:
Sweat
Depth:
5 in
Discharge Pressure:
2.69
Energy Star Compliant:
No
Flow Rate:
8.3 gpm
Height:
4-11/16 in
Horsepower:
1/25 hp
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
Maximum Feet of Head:
6
Maximum Temperature:
220
Minimum Temperature:
36
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Bronze
Pump Phase:
1
UL Listed:
Yes
Volts:
115V
Watts:
25 W
Weight:
6 lb
Width:
5-1/2 in