This product requires certification to purchase.

UP15-18B7/LC 1/25 HP 115V Bronze Circulator Pump

You last purchased this on
 
Grundfos

UP15-18B7/LC 1/25 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #G99452461
  • Item #7772221
  • Manufacturer Part #99452461
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

UP15-18B7/LC 1/25 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #G99452461
  • Item #7772221
  • Manufacturer Part #99452461
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bronze pump housing suitable for drinking water applications
  • Compact design
  • Maintenance-free
  • Corrosion resistant impeller
  • Quiet operation
  • Single-speed
  • Timer and line cord
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
0.74
ANSI:
ANSI 61
Blower Type:
1 Speed
Connection Size:
1/2
Connection Type:
Sweat
Cord Length:
6 ft
Discharge Pressure:
2
Energy Star Compliant:
No
Flow Rate:
14.5 gpm
Height:
6-19/50 in
Horsepower:
1/25 hp
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/8 in
Maximum Feet of Head:
4
Maximum Temperature:
220
Minimum Temperature:
36
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Pump Body Material:
Bronze
Pump Phase:
1
UL Listed:
Yes
Volts:
115V
Watts:
86 W
Weight:
5.76 lb
Width:
6-63/100 in