UP15-29SF 1/12 HP 115V Stainless Steel Circulator Pump
UP15-29SF 1/12 HP 115V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 150-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless steel pump housing suitable for underfloor heating systems
- Compact design
- Maintenance-free
- Corrosion resistant impeller
- Quiet operation
- Single-speed
- Minimum Fluid Temperature: 35.6 F
- Frequency: 60 Hz
- Parts Warranty: 2 Years
-
Lead Law Compliant
Specifications
- AMP:
- 0.75
- ANSI:
- ANSI 61
- Blower Type:
- 1 Speed
- Connection Type:
- Flanged
- Depth:
- 6-1/2 in
- Discharge Pressure:
- 4.26
- Energy Star Compliant:
- No
- Flow Rate:
- 20.6 gpm
- Height:
- 5-1/2 in
- Horsepower:
- 1/12 hp
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- Maximum Feet of Head:
- 10
- Maximum Temperature:
- 230
- Minimum Temperature:
- 36
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 87 W
- Weight:
- 6 lb
- Width:
- 4-7/8 in