This product requires certification to purchase.

UPS 26-99 FC 1/6 HP 230V Cast Iron Circulator Pump

You last purchased this on
 
Grundfos

UPS 26-99 FC 1/6 HP 230V Cast Iron Circulator Pump

  • Fast #
  • Part #G52722513
  • Item #3086861
  • Manufacturer Part #52722513
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

UPS 26-99 FC 1/6 HP 230V Cast Iron Circulator Pump

  • Fast #
  • Part #G52722513
  • Item #3086861
  • Manufacturer Part #52722513
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Built-in thermal overload switch
  • Maintenance-free
  • Quiet operation
  • Corrosion resistant impeller
  • Multi-speed
  • Long lifespan
  • Low energy technology
  • Flow range: 0 to 33 gpm
  • Head range: 0 to 29 feet
  • Required Accessories: Flange set: GF 15/26
  • Requires Certification

Specifications

AMP:
0.9
Connection Size:
1
Connection Type:
Flanged
Depth:
6-1/2 in
Discharge Pressure:
12
Energy Star Compliant:
No
Flow Rate:
33 gpm
Height:
6 in
Horsepower:
1/6 hp
IAPMO Listed:
No
Length:
6-1/2 in
Maximum Feet of Head:
29
Maximum Temperature:
230
Minimum Temperature:
36
NSF Certified:
No
Origin:
Domestic
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
Volts:
230V
Watts:
196 W
Weight:
9.48 lb
Width:
4-19/100 in