This product requires certification to purchase.

UPS15-55SUC/LC 1/15 HP 115V Stainless Steel Circulator Pump

You last purchased this on
 
Grundfos

UPS15-55SUC/LC 1/15 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #G99452479
  • Item #7772214
  • Manufacturer Part #99452479
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

UPS15-55SUC/LC 1/15 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #G99452479
  • Item #7772214
  • Manufacturer Part #99452479
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel pump housing suitable for underfloor heating systems
  • Compact design
  • Maintenance-free
  • Corrosion resistant impeller
  • Quiet operation
  • Multi-speed
  • Line cord
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.69
ANSI:
ANSI 372, ANSI 61
Connection Size:
1/2
Connection Type:
Union
Energy Star Compliant:
No
Flow Rate:
25.1 gpm
Height:
5-22/25 in
Horsepower:
1/15 hp
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
18
Maximum Temperature:
151
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
UL Listed:
Yes
Volts:
115V
Watts:
87 W
Weight:
5.34 lb
Width:
5-3/50 in