UPS26-150F 1/2 HP 208V Cast Iron Circulator Pump
UPS26-150F 1/2 HP 208V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Built-in thermal overload switch
- Maintenance-free
- Quiet operation
- Corrosion resistant impeller
- Multi-speed
- Low noise
- Maximum Fluid Temperature: 230 F
- Minimum Fluid Temperature: 32 F
- Frequency: 60 Hz
- Parts Warranty: 2 Years
Specifications
- AMP:
- 1.7
- Blower Type:
- Variable Speed
- CSA Certified:
- Yes
- Connection Size:
- 1
- Connection Type:
- Flanged
- Depth:
- 6-1/2 in
- Discharge Pressure:
- 20
- Energy Star Compliant:
- No
- Flow Rate:
- 52 gpm
- Height:
- 5-11/16 in
- Horsepower:
- 1/2 hp
- Length:
- 6-1/2 in
- Maximum Feet of Head:
- 45
- Maximum Temperature:
- 230
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 208V
- Watts:
- 370 W
- Weight:
- 14 lb
- Width:
- 7-1/8 in