UPS40-160 3/4 HP 115V Cast Iron Circulator Pump
UPS40-160 3/4 HP 115V Cast Iron Circulator Pump
Frequently Purchased Together
Product Details
Product Details
- Built-in thermal overload switch
- Service parts available
- Quiet operation
- Maintenance-free
- Corrosion resistant impeller
- Multi-speed
- Indicator lights for operation and rotation
- Window for indication of speed
- Frequency: 60 Hz
- Parts Warranty: 2 Years
Specifications
- AMP:
- 8.4
- ASTM:
- ASTM A-48 Class 35B, ASTM A-48 Class 40B
- Blower Type:
- Variable Speed
- CSA Certified:
- No
- Connection Size:
- 1-1/2
- Connection Type:
- Flanged
- Depth:
- 11-3/4 in
- Discharge Pressure:
- 23
- Energy Star Compliant:
- No
- Flow Rate:
- 65 gpm
- Height:
- 11-1/2 in
- Horsepower:
- 3/4 hp
- IAPMO Listed:
- No
- Length:
- 11-1/2 in
- Maximum Feet of Head:
- 46
- Maximum Temperature:
- 248
- Minimum Temperature:
- 14
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 890 W
- Weight:
- 45.19 lb
- Width:
- 9-69/100 in