This product requires certification to purchase.

UPS43-100F 115V Cast Iron Circulator Pump

You last purchased this on
 
Grundfos

UPS43-100F 115V Cast Iron Circulator Pump

  • Fast #
  • Part #G95906636
  • Item #3986864
  • Manufacturer Part #95906636
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

UPS43-100F 115V Cast Iron Circulator Pump

  • Fast #
  • Part #G95906636
  • Item #3986864
  • Manufacturer Part #95906636
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 127
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Built-in thermal overload switch
  • Maintenance-free
  • Quiet operation
  • Corrosion resistant impeller
  • Multi-speed
  • Low noise
  • Maximum Fluid Temperature: 230 F
  • Minimum Fluid Temperature: 32 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

AMP:
3.5
ANSI:
ANSI 61
Blower Type:
Variable Speed
CSA Certified:
Yes
Connection Size:
1-1/2
Connection Type:
Flanged
Depth:
8-1/2 in
Discharge Pressure:
13
Energy Star Compliant:
No
Flow Rate:
64.9 gpm
Height:
7-3/8 in
Horsepower:
1/2 hp
IAPMO Listed:
No
Length:
8-1/2 in
Maximum Feet of Head:
31
Maximum Temperature:
230
Minimum Temperature:
36
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
UL Listed:
Yes
Volts:
115V
Watts:
370 W
Weight:
17 lb
Width:
6 in