UPS43-44FC 1/6 HP 115V Cast Iron Circulator Pump
UPS43-44FC 1/6 HP 115V Cast Iron Circulator Pump
Frequently Purchased Together
Product Details
Product Details
- Built-in thermal overload switch
- Maintenance-free
- Quiet operation
- Corrosion resistant impeller
- Multi-speed
- Low noise
- Maximum Fluid Temperature: 230 F
- Minimum Fluid Temperature: 35.6 F
- Frequency: 60 Hz
- Parts Warranty: 2 Years
Specifications
- AMP:
- 1.8
- Connection Size:
- 1-1/2
- Connection Type:
- Flanged
- Depth:
- 8-1/2 in
- Discharge Pressure:
- 6.1
- Energy Star Compliant:
- No
- Flow Rate:
- 62.9 gpm
- Height:
- 6-11/16 in
- Horsepower:
- 1/6 hp
- IAPMO Listed:
- No
- Length:
- 8-1/2 in
- Maximum Feet of Head:
- 14
- Maximum Temperature:
- 230
- Minimum Temperature:
- 35
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3360
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 203 W
- Weight:
- 13 lb
- Width:
- 5-69/100 in