This product requires certification to purchase.

UPSe 15-58FR 1/20 HP 115V Cast Iron Circulator Pump

You last purchased this on
 
Grundfos

UPSe 15-58FR 1/20 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #G92603107
  • Item #9948296
  • Manufacturer Part #92603107
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

UPSe 15-58FR 1/20 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #G92603107
  • Item #9948296
  • Manufacturer Part #92603107
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Best energy rating on the market
  • Self-venting pump
  • Dry-running protection
  • Easy wiring
  • Robust startup
  • Troubleshooting aid with caution, warning and alarm lights
  • Replacement compatibility check through the Grundfos GO app
  • Requires Certification

Specifications

AMP:
0.71
ASTM:
ASTM A-48 25A
Connection Type:
Flanged
Flow Rate:
13.6 gpm
Horsepower:
1/20 hp
Material:
Cast Iron, Composite
Maximum Feet of Head:
19
Maximum Temperature:
230
Minimum Temperature:
36
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
Volts:
115V
Watts:
38 W
Weight:
2.4 kg