Valve Gasket for Grundfos 96806131 Dielectric Isolation Valve
Valve Gasket for Grundfos 96806131 Dielectric Isolation Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Grundfos Spare Parts are produced with the same top-quality components known from our pumps
- These components are developed through years of design improvements, accumulated expertise, and optimization of production techniques
- Only with Grundfos Original Spares can you make your pump as good as new and reduce downtime
Specifications
- Brand Model Compatibility:
- 96806131
- Color Finish Name:
- Black
- Depth:
- 3-1/5 mm
- Diameter - Inside 1:
- 27-1/2 mm
- Product Type:
- Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No