This product requires certification to purchase.

3/4 in. MGHT Brass Nipple

You last purchased this on
 
Gruner Brass Fittings Corp

3/4 in. MGHT Brass Nipple

  • Fast #
  • Part #G127
  • Item #4506553
  • Manufacturer Part #127
4.5 out of 5 Customer Rating
You last purchased this on
 
Gruner Brass Fittings Corp

3/4 in. MGHT Brass Nipple

  • Fast #
  • Part #G127
  • Item #4506553
  • Manufacturer Part #127
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MGHT
End Connection 2:
MGHT
End Connections:
MGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Nipple
Material:
Brass