This product requires certification to purchase.

3 in. Galvanized Plain End Coupling

Gruvlok

Fig 7005 3 in. Galvanized Plain End Coupling

  • Fast #
  • Part #G0390100121
  • Item #4318945
  • Manufacturer Part #0390100121
4.1 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7005 3 in. Galvanized Plain End Coupling

  • Fast #
  • Part #G0390100121
  • Item #4318945
  • Manufacturer Part #0390100121
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Effective and reliable way of joining plain-end or beveled end pipe
  • Ideal for mining, process piping, manifold piping and oilfield services
  • Unique gripper action provides a positive pipe joint
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
Fig 7005
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Material:
Ductile Iron
Origin:
Domestic
Pressure - High:
750
Pressure - Maximum:
600 psi
UPC:
690291111341
Weight:
10.5 lb