4 in. Domestic EPDM Gasket
4 in. Domestic EPDM Gasket
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM A-563, ASTM D-2000
- Brand Model Compatibility:
- Fig 7000, Fig 7001, Fig 7401
- Clean Bagged:
- No
- Coating:
- Galvanized, Zinc
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 4 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Origin:
- Domestic
- Temperature Range:
- -40 to 250 Deg F
- UL Listed:
- Yes