This product requires certification to purchase.

8 in. Grooved Copper 45° Elbow

You last purchased this on
 
Gruvlok

Fig 601 8 in. Grooved Copper 45° Elbow

  • Fast #
  • Part #G01330011975
  • Item #9283613
  • Manufacturer Part #1330011975
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gruvlok

Fig 601 8 in. Grooved Copper 45° Elbow

  • Fast #
  • Part #G01330011975
  • Item #9283613
  • Manufacturer Part #1330011975
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Gruvlok full-flow grooved fittings for copper piping systems provide an economical and efficient method of changing direction. These copper fittings are available in sizes 2" to 8" (50 - 200mm)
  • Cast fittings are stronger and more durable than wrot copper fittings and are less susceptible to damage in transit or during installation
  • Reducing fittings are available with groove x groove or groove x cup end configurations
  • Fittings are standard radius, full flow, designed for installation with Gruvlok copper system products
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-75, ASTM B-88
Clean Bagged:
No
Collection:
Fig 601
Elbow Degree:
45 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow, Straight
IAPMO Listed:
Yes
Material:
Copper
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
UL Listed:
Yes