6 in. Grooved Copper Flange Adapter
Fig 6084 6 in. Grooved Copper Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- The Gruvlok Fig. 6084 Flange Adapter Allows for Direct Connection of Class 125 or Class 150 Flanged Components to the CTS Copper System
- The CTS Copper Flange Adapter (Sizes 2" thru 6") Conforms to ANSI Class 125/150 Bolt Patterns and is Rated at 300 PSIG (20.7 bar)
- The Flange Adaptor is a Dielectric Union, Utilizing the Epoxy Coating as a Suitable Replacement for Flange Dialectic Insulation Kits
Specifications
- ANSI:
- ANSI 61 G, ANSI Class 125, ANSI Class 150
- Clean Bagged:
- No
- Collection:
- Fig 6084
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Adapter, Straight
- Material:
- Copper
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#