3 x 1-1/4 in. Grooved Copper Tee (G x G x C)
Fig 618 3 x 1-1/4 in. Grooved Copper Tee (G x G x C)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Gruvlok full-flow grooved fittings for copper piping systems provide an economical and efficient method of changing direction
- These copper fittings are available in sizes 2 in. to 8 in. (50 - 200mm)
- Cast fittings in 90° and 45° elbows, tees, caps, concentric reducers, and reducing tees are cast with a copper alloy conforming to CDA C89833
- Cast fittings are stronger and more durable than wrot copper fittings and are less susceptible to damage in transit or during installation
- Reducing fittings are available with groove x groove or groove x cup end configurations
- Fittings are standard radius, full flow, designed for installation with Gruvlok copper system products
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-75 C12200, ASTM B-88 Type L
- Clean Bagged:
- No
- Collection:
- Fig 618
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Sweat
- End Connections:
- Grooved x Grooved x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 3 in x 3 in x 1-1/4 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- Yes
- Material:
- Copper Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Weight:
- 3.1 lb