This product requires certification to purchase.

8 in. Grooved Copper Tee

You last purchased this on
 
Gruvlok

Fig 619 8 in. Grooved Copper Tee

  • Fast #
  • Part #G01330012235
  • Item #9287331
  • Manufacturer Part #1330012235
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gruvlok

Fig 619 8 in. Grooved Copper Tee

  • Fast #
  • Part #G01330012235
  • Item #9287331
  • Manufacturer Part #1330012235
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Gruvlok full-flow grooved fittings for copper piping systems provide an economical and efficient method of changing direction
  • These copper fittings are available in sizes 2 in. to 8 in. (50 - 200mm)
  • Cast fittings in 90° and 45° elbows, tees, caps, concentric reducers, and reducing tees are cast with a copper alloy conforming to CDA C89833
  • Cast fittings are stronger and more durable than wrot copper fittings and are less susceptible to damage in transit or during installation
  • Reducing fittings are available with groove x groove or groove x cup end configurations
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-75 C12200, ASTM B-88 Type L
Clean Bagged:
No
Collection:
Fig 619
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Tee
IAPMO Listed:
Yes
Material:
Copper
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
UL Listed:
Yes
Weight:
46.2 lb