1-1/2 in. Hot Dipped Galvanized Grooved Ductile Iron Coupling
Fig 7001 1-1/2 in. Hot Dipped Galvanized Grooved Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Coupling forms a flexible grooved end pipe joint connection with the versatility for a wide range of applications
- Services include mechanical and plumbing, process piping, mining and oil field piping and many others
- The coupling design supplies optimum strength for working pressures to 1000 psi (69 bar) without excessive casting weight
- The flexible design eases pipe and equipment installation while providing the designed-in benefit of reducing pipeline noise and vibration transmission without the addition of special components
Documents
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM D-2000
- Application:
- Mechanical, Mining, Plumbing
- Coating:
- Hot Dipped Galvanized
- Collection:
- Fig 7001
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
- Length:
- 1-7/8 in
- Material:
- Ductile Iron, Rubber, Zinc Plated
- Material Type:
- Nitrile
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 1000
- UL Listed:
- Yes
- Weight:
- 1.5 lb