3 in. Gasket Hot Dipped Galvanized Ductile Iron Flange
Fig 7012 3 in. Gasket Hot Dipped Galvanized Ductile Iron Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- The Gruvlok® Fig. 7012 flange allows direct connection of Class 125 or Class 150 flanged components to a grooved piping system
- The two interlocking halves of the 2" thru 12" sizes of the Gruvlok flange are hinged for ease of handling, and are drawn together by a latch bolt, which eases assembly on the pipe
- Precision machined bolt holes, key and mating surfaces assure concentricity and flatness to provide exact fit-up with flanged, lug, and wafer styles of pipe system equipment
- A specially designed gasket provides a leak-tight seal on both the pipe and the mating flange face
- The 14" thru 24" sizes of the Gruvlok Fig. 7012 flange are cast in four segments. A sleek profile gasket design allows quick and easy assembly of the Gruvlok flange onto the pipe
- All Gruvlok Fig. 7012 flanges have designed-in anti-rotation tines which bite into and grip the sides of the pipe grooves to provide a secure, rigid connection
- The Gruvlok Fig. 7012 flange requires the use of a steel adapter insert when used against rubber faced surfaces, wafer/lug design valves and serrated or irregular sealing surfaces
- In copper systems a phenolic adapter insert is required, in place of the steel adapter insert
Specifications
- ANSI:
- ANSI 61, ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
- Application:
- Alkalies Solutions, Chemical Services, Dilute Acids, Oil-Free Air, Water Service
- Coating:
- Hot Dipped Galvanized
- Collection:
- Fig 7012
- End Connection 1:
- Gasket
- End Connection 2:
- Flanged
- End Connections:
- Gasket x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- ISO:
- ISO 898-1 Class 8.8, ISO 898-2
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes