10 in. Gasket Rust Inhibiting Painted Ductile Iron Flange
Fig 7013 10 in. Gasket Rust Inhibiting Painted Ductile Iron Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- The Gruvlok Fig. 7013 300# flange allows direct connection of Class 250 or Class 300 flanged components to a Gruvlok piping system
- The two halves of the 2" thru 12" sizes of both Gruvlok flanges are drawn together by a latch bolt which eases assembly on the pipe
- A specially designed gasket provides a leak-tight seal on both the pipe and the mating flange face
- Gruvlok flanges have designed-in anti-rotation tines which bite into and grip the side of the pipe groove to provide a secure, rigid connection
- Gruvlok flange adapter insert required when mating to rubber surfaces or serrated faced mating flanges
Documents
Specifications
- ANSI:
- ANSI 61, ANSI Class 250, ANSI Class 300
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
- Application:
- Alkalies Solutions, Chemical Services, Dilute Acids, Oil-Free Air, Water Service
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7013
- End Connection 1:
- Gasket
- End Connection 2:
- Flanged
- End Connections:
- Gasket x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- ISO:
- ISO 898-1 Class 8.8, ISO 898-2
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes