1-1/2 in. FPT Hot Dipped Zinc Galvanized Ductile Iron U-Bolt Tee
Fig 7045 1-1/2 in. FPT Hot Dipped Zinc Galvanized Ductile Iron U-Bolt Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- The Gruvlok Clamp-T provides a quick and easy outlet at any location along the pipe
- A hole drilled or cut in the pipe to receive the locating collar of the Clamp-T is all that is required
- The full, smooth outlet area provides for optimum flow characteristics
- The Clamp-T housing is specially engineered to conform to the pipe O.D. and the Clamp-T gasket providing a leak-tight reliable seal in both positive pressure and vacuum conditions
- The maximum working pressure for all sizes is 500 psi (34.5 bar) when assembled on standard wall steel pipe
- The Gruvlok Clamp-T provides for a branch or cross connection in light wall or standard wall steel pipe
- The Fig. 7045 Clamp-T female pipe thread branch is available with NPT or ISO 7/1 connection and the Fig. 7046 Clamp-T has grooved-end branch connection
- Clamp-T cross connections are available in various sizes allowing greater versatility in piping design
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
- Application:
- Air, Oil, Petroleum, Vapor, Vegetables
- Coating:
- Hot Dipped Zinc Galvanized
- Collection:
- Fig 7045
- Color Finish Name:
- Orange
- End Connection 1:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- U-Bolt, Tee
- IAPMO Listed:
- Yes
- ISO:
- ISO 898-1, ISO 898-2
- Length:
- 3-3/8 in
- Material:
- Ductile Iron, Rubber, Steel
- Material Type:
- Nitrile
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Temperature Range:
- -20 to 180 Deg F (-29 to 82 Deg C)
- UL Listed:
- Yes
- Width:
- 6-1/8 in