This product requires certification to purchase.

4 in. Grooved 90 Degree 1000 psi Rust Inhibiting Painted Ductile Iron Elbow

You last purchased this on
 
Gruvlok

Fig 7050 4 in. Grooved 90 Degree 1000 psi Rust Inhibiting Painted Ductile Iron Elbow

Brand image
You last purchased this on
 
Gruvlok

Fig 7050 4 in. Grooved 90 Degree 1000 psi Rust Inhibiting Painted Ductile Iron Elbow

  • Fast #
  • Part #G0390014306
  • Item #72798
  • Manufacturer Part #0390014306
3.4 out of 5 Customer Rating

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D.
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-536 Grade 65-45-12
Application:
Residential
Coating:
Rust Inhibiting Painted
Collection:
Fig 7050
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
1000 psi



Customers Also Bought
1–6 of 18 items
Part #G0390016889
Item #72803
5 out of 5 Customer Rating
Requires Certification
Part #G0390015006
Item #841954
5 out of 5 Customer Rating
Requires Certification
Part #G0390014264
Item #72797
5 out of 5 Customer Rating
Requires Certification
Part #WLF3100M3L
Item #4524903
3.4 out of 5 Customer Rating
Requires Certification
Part #IBNKT
Item #406781
5 out of 5 Customer Rating
Requires Certification
Part #FNW30FP
Item #2168670
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G0390014264
Item #72797
5 out of 5 Customer Rating
Requires Certification
Part #G0390117166
Item #841472
5 out of 5 Customer Rating
Requires Certification
Part #G0390117083
Item #841456
4.7 out of 5 Customer Rating
Requires Certification
Part #G0390120921
Item #841698
3.5 out of 5 Customer Rating
Requires Certification
Part #G0390132124
Item #841531
4.1 out of 5 Customer Rating
Requires Certification
Part #G0390119188
Item #841793
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing