This product requires certification to purchase.

2 in. Grooved Schedule 40 Domestic Hot Dipped Zinc Galvanized Ductile Iron 45 Degree Elbow

You last purchased this on
 
Gruvlok

Fig 7051 2 in. Grooved Schedule 40 Domestic Hot Dipped Zinc Galvanized Ductile Iron 45 Degree Elbow

Brand image
You last purchased this on
 
Gruvlok

Fig 7051 2 in. Grooved Schedule 40 Domestic Hot Dipped Zinc Galvanized Ductile Iron 45 Degree Elbow

  • Fast #
  • Part #G0390117083
  • Item #841456
  • Manufacturer Part #0390117083
4.7 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Gruvlok fittings are available through 24 in nominal pipe size in a variety of styles
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-153, ASTM A-536 Grade 65-45-12
Coating:
Hot Dipped Zinc Galvanized
Collection:
Fig 7051
Elbow Degree:
45 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi



Customers Also Bought
1–6 of 18 items
Part #VL020907TEX-NR
Item #9974419
5 out of 5 Customer Rating
Requires Certification
Part #G0390015006
Item #841954
5 out of 5 Customer Rating
Requires Certification
Part #G0390014306
Item #72798
3.4 out of 5 Customer Rating
Requires Certification
Part #G0390117166
Item #841472
5 out of 5 Customer Rating
Requires Certification
Part #G0390014264
Item #72797
5 out of 5 Customer Rating
Requires Certification
Part #IBDI4H
Item #3297221
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G0390117166
Item #841472
5 out of 5 Customer Rating
Requires Certification
Part #G0390014306
Item #72798
3.4 out of 5 Customer Rating
Requires Certification
Part #G0390120921
Item #841698
3.5 out of 5 Customer Rating
Requires Certification
Part #G0390132124
Item #841531
4.1 out of 5 Customer Rating
Requires Certification
Part #G0390119188
Item #841793
5 out of 5 Customer Rating
Requires Certification
Part #G0390016889
Item #72803
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing