This product requires certification to purchase.

5 in. Grooved 45 Degree 1000 psi Rust Inhibiting Painted Ductile Iron Elbow

You last purchased this on
 
Gruvlok

Fig 7051 5 in. Grooved 45 Degree 1000 psi Rust Inhibiting Painted Ductile Iron Elbow

  • Fast #
  • Part #G0390014900
  • Item #423674
  • Manufacturer Part #0390014900
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gruvlok

Fig 7051 5 in. Grooved 45 Degree 1000 psi Rust Inhibiting Painted Ductile Iron Elbow

  • Fast #
  • Part #G0390014900
  • Item #423674
  • Manufacturer Part #0390014900
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D.
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12
Application:
Residential
Coating:
Rust Inhibiting Painted
Collection:
Fig 7051
Elbow Degree:
45 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
1000 psi