This product requires certification to purchase.

3 x 2-1/2 in. Grooved Schedule 40 Standard Carbon Steel Reducing Tee

You last purchased this on
 
Gruvlok

Fig 7061 3 x 2-1/2 in. Grooved Schedule 40 Standard Carbon Steel Reducing Tee

  • Fast #
  • Part #G0390017382
  • Item #349887
  • Manufacturer Part #0390017382
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gruvlok

Fig 7061 3 x 2-1/2 in. Grooved Schedule 40 Standard Carbon Steel Reducing Tee

  • Fast #
  • Part #G0390017382
  • Item #349887
  • Manufacturer Part #0390017382
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D.
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of fig. 7001 Gruvlok coupling
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-47, ASTM A-53 Grade B, ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black, Rust Inhibiting Painted
Collection:
Fig 7061
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
3 in x 3 in x 2-1/2 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
Yes
Material:
Carbon Steel, Ductile Iron
Material Type:
A536
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40, Standard
UL Listed:
Yes