6 x 6 x 2 in. Grooved Schedule 40 Carbon Steel Reducing Tee
Fig 7061 6 x 6 x 2 in. Grooved Schedule 40 Carbon Steel Reducing Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Gruvlok fittings are available through 24 in nominal pipe size in a variety of styles
- Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
- These fittings are designed to provide minimum pressure drop and uniform strength
- Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
- Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
Documents
Specifications
- ASTM:
- ASTM A-53 Grade B
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7061
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 6 in x 6 in x 2 in
- Fitting Type:
- Reducing, Tee
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UL Listed:
- Yes