This product requires certification to purchase.

4 x 2 in. Grooved x Threaded Schedule 40 Standard Carbon Steel Concentric Reducer

You last purchased this on
 
Gruvlok

Fig 7076 4 x 2 in. Grooved x Threaded Schedule 40 Standard Carbon Steel Concentric Reducer

  • Fast #
  • Part #G0390037158
  • Item #841799
  • Manufacturer Part #0390037158
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gruvlok

Fig 7076 4 x 2 in. Grooved x Threaded Schedule 40 Standard Carbon Steel Concentric Reducer

  • Fast #
  • Part #G0390037158
  • Item #841799
  • Manufacturer Part #0390037158
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-53 Grade B
Clean Bagged:
No
Coating:
Rust Inhibiting Painted
Collection:
Fig 7076
End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed:
Yes
Length:
3 in
Material:
Carbon Steel
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40, Standard
UL Listed:
Yes