2 x 4 in. Grooved x MPT 300 psi Metal and Polypropylene Di-Electric Nipple
Fig 7088 2 x 4 in. Grooved x MPT 300 psi Metal and Polypropylene Di-Electric Nipple
Package Quantity Info:
Each: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-492
- Clean Bagged:
- No
- Collection:
- Fig 7088
- End Connection 1:
- Grooved
- End Connection 2:
- MPT
- End Connections:
- Grooved x MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple
- Length:
- 4 in
- Material:
- Plastic, Metal
- Material Type:
- Polypropylene
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi
- UPC:
- 690291447860