1 in. Sock-It Ductile Iron Coupling in Black
Fig 7107 1 in. Sock-It Ductile Iron Coupling in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126
- Coating:
- Painted
- Collection:
- Fig 7107
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling, Straight
- Length:
- 3-1/8 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes