Tee 2-1/2 in. Ductile Iron Grooved 12 Mesh Valve Strainer
Fig 7260 Tee 2-1/2 in. Ductile Iron Grooved 12 Mesh Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Fig. 7260 tee strainer provides an economical, compact and hydraulically efficient means of protecting valuable piping system components
- The in-line, twin-fold strainer basket provides more than 100% of the projected pipe area for open flow through the strainer screen, which results in excellent flow performance across the strainer
- Gruvlok strainers are designed and tested to ensure long term
Documents
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A563 Grade A, ASTM D-2000
- Collection:
- Fig 7260
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Sizes:
- 2-1/2 in
- Length:
- 7-1/2 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304
- Mesh Size:
- 12
- Pressure - High:
- 750
- Strainer Type:
- Tee
- UL Listed:
- No
- Width:
- 6-1/2 in