3 in. Grooved Ductile Iron Coupling with E Gasket
Fig 74 SlideLOK® 3 in. Grooved Ductile Iron Coupling with E Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- The SlideLOK Coupling is the Most Rigid Ready for Installation Coupling Designed to Reduce Installation Time
- The Slide Action Eases Assembly and Reduces Installation Time
- The Patented Gasket Provides Four Separate Sealing Surfaces for Added Protection
Documents
Specifications
- ASME:
- ASME B31
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
- Coating:
- Orange Enamel
- Collection:
- Fig 74 SlideLOK®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 7 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 750 psi
- UL Listed:
- No