4 in. Grooved 750 psi Ductile Iron Coupling with EPDM Gasket
Fig 74 SlideLOK® 4 in. Grooved 750 psi Ductile Iron Coupling with EPDM Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10.00 Pallet: 270.00-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- The SlideLOK Coupling is the Most Rigid Ready for Installation Coupling Designed to Reduce Installation Time
- The Slide Action Eases Assembly and Reduces Installation Time
- The Patented Gasket Provides Four Separate Sealing Surfaces for Added Protection
Documents
Specifications
- ASME:
- ASME B31
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
- Application:
- Water Service, Diluted Acid
- Coating:
- Orange Enamel
- Collection:
- Fig 74 SlideLOK®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Length:
- 8-5/16 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 750
- Pressure - Maximum:
- 750 psi
- Range (in):
- 0.00 in - 0.09375 in
- UL Listed:
- No
- Weight:
- 4.9 lb